| Bend Radius [Max] | 4 in |
| Series | SR12 |
| Pressure [Max] | 4100 psi |
| Color | Black |
| Inner Tube Material | Neoprene Rubber |
| Hose I.D. | 5/8 in |
| Cover Material | Neoprene Rubber |
| Hose OD | 1.08 in |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Burst Pressure [Min] | 16400 psi |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 37256485800 |

