| Color | Black |
| Cover Material | Neoprene Rubber |
| Hose OD | 0.8 in |
| Bend Radius [Max] | 2.5 in |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose I.D. | 3/8 in |
| Burst Pressure [Min] | 16400 psi |
| Pressure [Max] | 4100 psi |
| Hose Length | 100 ft |
| Inner Tube Material | Neoprene Rubber |
| Weight | 2.204 LB |
| EAN or UPC | 37256228667 |

