
- SPB Cross Section
- Non-Cogged
- 17 mm Cross Section Width
- 1 Rib
- Polybutadiene Material
features
- Strong, flexible and work in a wide temperature range
- Raw edge, molded cog and envelope constructions
- Wedge profile allows for a smaller drive package and lower operating costs
- Premium fiber loading adds strength and cord support
- Optimum wedging action provides maximum torque carrying performance
- Static conductive for specialized applications
- Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity
- it is recommended that a conductivity check be added to drive preventive maintenance programs where belt static conductivity is a requirement
Belt Match | 1 |
Belt Cross Section Style | SPB |
Belt Size | SPB |
Reinforcement | Polyester |
Color | Black |
Inside Length | 4750 mm |
Rib Width | 17 mm |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
No. of Ribs | 1 |
Inch/Metric | Metric |
Cogged | No |
Static Conductive | Yes |
Outside Length | 4772 mm |
Temperature Range [Max] | 140 °F |
Material | Polybutadiene |
Cross Section Height | 14 mm |
Cross Section Width | 17 mm |
Weight | 2.24 LB |
EAN or UPC | 37256075285 |
