- SK Bushing Series
- 45 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SK |
| Bore Size | 45 mm |
| Bushing Key Seat | Standard |
| Inch/Metric | Metric |
| Weight | 2.55 LB |
| EAN or UPC | 37256309847 |

