Skip to content Skip to navigation menu
ContinentalSKMX15MM MPB

SKMX15MM MPB

QD Bushing
Item #101926079
  • SK Bushing Series
  • 15 mm Bore Size
ContinentalSKMX15MM MPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SK Bushing Series
  • 15 mm Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Metric
Bore Size 15 mm
Bushing Series SK
Weight 3.75 LB
EAN or UPC 37256309601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison