- SK Bushing Series
- 1.188 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SK |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bore Size | 1.188 in |
| Bore Range [Max] | 2.5 in |
| Weight | 1.4 LB |
| EAN or UPC | 37256309458 |

