Skip to content Skip to navigation menu
ContinentalSK-7/16MPB

SK-7/16MPB

QD Bushing
Item #101906344
  • SK Bushing Series
  • 7/16 in Bore Size
ContinentalSK-7/16MPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SK Bushing Series
  • 7/16 in Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series SK
Inch/Metric Inch
Bore Size 0.4375 in
Weight 3.75 LB
EAN or UPC 37256309359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison