Skip to content Skip to navigation menu
QD Bushing

SK-13/16

QD Bushing
Item #101905235
  • SK Bushing Series
  • 1.188 in Bore Size
QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SK Bushing Series
  • 1.188 in Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Inch
Bore Size 1.188 in
Bushing Key Seat Standard
Bushing Series SK
Weight 3.5 LB
EAN or UPC 37256309199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison