- SK Bushing Series
- 1.375 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SK |
| Bushing Key Seat | Special |
| Inch/Metric | Inch |
| Bore Size | 1.375 in |
| Weight | 3.0 LB |
| EAN or UPC | 37256309106 |

