Continental
SHR5000-20X200CL
Prospector™ SHR (Slim Hole Rotary) Hose
Item #112125223
-
Pre-Packed Quantities
- Oilfield High Pressure Hose
- 1 1/4" Hose I.D.
- 1.85" Hose O.D.
- 16.5" Bend Radius
- 5000 psi Max Working Pressure
features
- Use in high pressure rotary hose for slim hole, seismograph, work over or portable drilling rigs
- For use with small to medium blast, water well or shot hole drilling applications
- Four/six alternating layers of spiraled high tensile steel wire reinforcement
- Pin pricked cover
- Ideal for use with hydraulic oil, mud or air application or where pulsating pump is required
| Hose Reinforcement | Spiraled High-Tensile Steel Wire |
| Hose OD | 1.85 in |
| Burst Pressure [Min] | 20000 psi |
| Inner Tube Material | Polychloroprene |
| Color | Black |
| Pressure [Max] | 5000 psi |
| Bend Radius [Min] | 16.5 in |
| Temperature Range [Max] | 212 °F |
| Hose Length | 131 ft |
| Pounds per Foot | 2.4 lb |
| Hose I.D. | 1 1/4 in |
| Hose Application | Oilfield High Pressure |
| Cover Material | Polychloroprene |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |
| EAN or UPC | 372563522184 |
-
Pre-Packed Quantities

