Skip to content Skip to navigation menu
ContinentalSHMX19MM

SHMX19MM

QD Bushing
Item #101905233
  • SH Bushing Series
  • 19 mm Bore Size
ContinentalSHMX19MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SH Bushing Series
  • 19 mm Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bore Range [Max] 1.625 in
Bushing Key Seat Standard
Bushing Series SH
Inch/Metric Metric
Bore Size 19 mm
Bore Range [Min] 0.5 in
Weight 1.1 LB
EAN or UPC 37256308833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison