- SH Bushing Series
- 10 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 1.625 in |
| Inch/Metric | Metric |
| Bushing Series | SH |
| Bore Size | 10 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | No Keyway |
| Weight | 1.1 LB |
| EAN or UPC | 37256308796 |

