
- SH Bushing Series
- 0.438 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric | Inch |
Bushing Series | SH |
Bushing Key Seat | No Keyway |
Bore Size | 0.438 in |
Weight | 1.1 LB |
EAN or UPC | 37256308758 |
