- SF Bushing Series
- 65 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bore Size | 65 mm |
| Material | Ductile Iron |
| Bushing Series | SF |
| Weight | 2.8 LB |
| EAN or UPC | 37256308567 |

