| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile (NBR) |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 1/4 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose Length | 250 ft |
| Burst Pressure [Min] | 11000 psi |
| Cover Material | Nitrile Synthetic Rubber |
| Bend Radius [Max] | 4 in |
| Color | Red |
| Temperature Range [Max] | 212 °F |
| Hose OD | 0.53 in |
| Working Pressure [Max] | 2,750 psi |
| Hose Reinforcement | Braided Steel Wire |
| Weight | 0.166 LB |
| EAN or UPC | 37256443046 |

