- SF Bushing Series
- 55 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bore Size | 55 mm |
| Bushing Series | SF |
| Bushing Key Seat | Standard |
| Bore Range [Max] | 2.938 in |
| Bore Range [Min] | 0.5 in |
| Weight | 3.2 LB |
| EAN or UPC | 37256308420 |

