
- SF Bushing Series
- 2 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Key Seat | Standard |
Inch/Metric | Inch |
Bushing Series | SF |
Bore Size | 2 in |
Weight | 1.2 LB |
EAN or UPC | 37256308215 |
