
- SF Bushing Series
- 2.188 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series | SF |
Inch/Metric | Inch |
Bore Size | 2.188 in |
Bushing Key Seat | Standard |
Weight | 1.0 LB |
EAN or UPC | 37256308246 |
