- SF Bushing Series
- 1.625 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 1.625 in |
| Inch/Metric | Inch |
| Bushing Key Seat | Standard |
| Bushing Series | SF |
| Weight | 1.5 LB |
| EAN or UPC | 37256308147 |

