- SF Bushing Series
- 2.875 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Ductile Iron |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Bore Size | 2.875 in |
| Bushing Key Seat | Shallow |
| Weight | 1.8 LB |
| EAN or UPC | 37256307973 |

