- SF Bushing Series
- 2.25 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bushing Key Seat | Special |
| Bore Size | 2.25 in |
| Bushing Series | SF |
| Weight | 3.1 LB |
| EAN or UPC | 37256307867 |

