- SF Bushing Series
- 2.063 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SF |
| Bore Size | 2.063 in |
| Bushing Key Seat | Standard |
| Inch/Metric | Inch |
| Weight | 3.4 LB |
| EAN or UPC | 37256307843 |

