Skip to content Skip to navigation menu
ContinentalSF-1/2MPB

SF-1/2MPB

QD Bushing
Item #101907429
  • SF Bushing Series
  • 1/2 in Bore Size
ContinentalSF-1/2MPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Bushing Series
  • 1/2 in Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Inch
Bushing Series SF
Bore Size 0.5 in
Weight 5.1 LB
EAN or UPC 37256307812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison