
- SDS Bushing Series
- 32 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric | Metric |
Bushing Series | SDS |
Bushing Key Seat | Standard |
Bore Size | 32 mm |
Weight | 1.3 LB |
EAN or UPC | 37256307492 |
