
- SDS Bushing Series
- 42 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bore Size | 42 mm |
Bore Range [Min] | 0.5 in |
Bushing Series | SDS |
Bushing Key Seat | Standard |
Inch/Metric | Metric |
Weight | 1.0 LB |
EAN or UPC | 37256307430 |
