
- SDS Bushing Series
- 25 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric | Metric |
Bushing Key Seat | Standard |
Bushing Series | SDS |
Bore Range [Min] | 0.5 in |
Bore Size | 25 mm |
Weight | 1.5 LB |
EAN or UPC | 37256307362 |
