- SDS Bushing Series
- 20 mm Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Metric |
| Bore Size | 20 mm |
| Bushing Key Seat | Standard |
| Bushing Series | SDS |
| Weight | 1.5 LB |
| EAN or UPC | 37256307348 |

