Skip to content Skip to navigation menu
ContinentalSDSMX10MM MPB

SDSMX10MM MPB

QD Bushing
Item #101906084
  • SDS Bushing Series
  • 10 mm Bore Size
ContinentalSDSMX10MM MPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS Bushing Series
  • 10 mm Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Metric
Bore Size 10 mm
Bushing Series SDS
Weight 1.7 LB
EAN or UPC 37256307317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison