- SDS Bushing Series
- 0.438 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | No Keyway |
| Inch/Metric | Inch |
| Bore Size | 0.438 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SDS |
| Weight | 1.7 LB |
| EAN or UPC | 37256307287 |

