- SD Bushing Series
- 1.313 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Inch/Metric | Inch |
| Bushing Series | SD |
| Bore Size | 1.313 in |
| Weight | 1.9 LB |
| EAN or UPC | 37256306846 |

