
- SD Bushing Series
- 1.063 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series | SD |
Bore Size | 1.063 in |
Bushing Key Seat | Standard |
Inch/Metric | Inch |
Weight | 1.8 LB |
EAN or UPC | 37256306655 |
