| Hose I.D. | 3/4 in |
| Burst Pressure [Min] | 12180 psi |
| Working Pressure [Max] | 3,045 psi |
| Hose Length | 100 ft |
| Bend Radius [Max] | 5 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose OD | 1.13 in |
| Color | Black |
| Cover Material | Neoprene Rubber |
| Weight | 0.935 LB |
| EAN or UPC | 37256361432 |

