| Color | Black |
| Cover Material | Neoprene Rubber |
| Hose Length | 100 ft |
| Hose OD | 0.78 in |
| Pressure [Max] | 3045 psi |
| Burst Pressure [Min] | 12180 psi |
| Hose Reinforcement | Braided (2) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 1/2 in |
| Bend Radius [Max] | 3.5 in |
| Weight | 0.296 LB |
| EAN or UPC | 37256512544 |

