| Burst Pressure [Min] | 12180 psi |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure [Max] | 3,045 psi |
| Bend Radius [Max] | 2.5 in |
| Hose Length | 250 ft |
| Hose OD | 0.65 in |
| Hose I.D. | 3/8 in |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Weight | 0.215 LB |
| EAN or UPC | 37256443343 |

