| Color | Black |
| Temperature Range [Max] | 212 °F |
| Working Pressure [Max] | 3,045 psi |
| Hose I.D. | 1/4 in |
| Cover Material | Neoprene Rubber |
| Hose Reinforcement | Single Wire Braid |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile (NBR) |
| Hose OD | 0.5 in |
| Bend Radius [Max] | 2 in |
| Burst Pressure [Min] | 12180 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Length | 50 ft |
| Weight | 0.174 LB |
| EAN or UPC | 37256453519 |

