| Bend Radius [Max] | 2 in |
| Hose Length | 250 ft |
| Color | Black |
| Hose I.D. | 1/4 in |
| Cover Material | Neoprene Rubber |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure [Max] | 3,045 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 0.5 in |
| Burst Pressure [Min] | 12180 psi |
| Weight | 0.14 LB |
| EAN or UPC | 37256443336 |

