- Air Spring
- 120 psi
| Pressure [Max] | 120 psi |
| Stroke Length [Max] | 7.6 in |
| Pressure | 120 psi |
| Series | S, Sleeve |
| Temperature Range [Max] | 194 °F |
| Bellows Type | Sleeve |
| Temperature Range [Min] | -22 °F |
| Compressed Height | 2.4 in |
| Body Dia. [Max] | 5.6 in |
| Weight | 0.772 LB |
| Pressure [Max] | 120 psi |
| Stroke Length [Max] | 7.6 in |
| Pressure | 120 psi |
| Series | S, Sleeve |
| Temperature Range [Max] | 194 °F |
| Bellows Type | Sleeve |
| Temperature Range [Min] | -22 °F |
| Compressed Height | 2.4 in |
| Body Dia. [Max] | 5.6 in |
| Weight | 0.772 LB |