- Air Spring
- 120 psi
| Bellows Type | Sleeve |
| Pressure | 120 psi |
| Body Dia. [Max] | 4.4 in |
| Compressed Height | 3.89 in |
| Series | S, Sleeve |
| Stroke Length [Max] | 11.01 in |
| Air Inlet | 1/8 in |
| Temperature Range [Max] | 194 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 120 psi |
| Weight | 0.5 LB |

