- 90° Female JIC Swivel Elbow Fitting for 1 1/4" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Tube O.D. | 1 1/4 in |
| Hose I.D. | 1 1/4 in |
| Compatible Hose | AR13, G4SH, GR13 |
| Overall Length | 5.94 in |
| Series | Ultra-Crimp™ |
| Thread Size | 1 5/8 |
| Fitting Type | 90° Female JIC Swivel Elbow |
| Thread Pitch | N/A |
| Threads per Inch | 20 |
| Hose Cut-Off Factor | 3.35 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Hex Size | 2 in |
| Origin | Hose to Tube Ftg |
| Weight | 2.9 LB |
| EAN or UPC | 37256464331 |

