features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | Elbow, 90° |
| Flange Thickness | N/A |
| Hose I.D. | 1 1/4 in |
| Flange Type | Code 62 |
| Series | Ultra-Crimp™ |
| Origin | Hose to Split Flange Ftg |
| Material | Steel |
| Compatible Hose | AR13, G4SH, GR13 |
| Weight | 4.123 LB |
| EAN or UPC | 37256464256 |

