| Burst Pressure [Min] | 18560 psi |
| Cover Material | Neoprene Rubber |
| Hose OD | 1.56 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Bend Radius [Max] | 13.4 in |
| Hose I.D. | 1 in |
| Hose Length | 200 ft |
| Color | Black |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Working Pressure [Max] | 4,640 psi |
| Weight | 1.0 LB |
| EAN or UPC | 37256037627 |

