| Color | Black |
| Burst Pressure [Min] | 20300 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 100 ft |
| Working Pressure [Max] | 5,075 psi |
| Hose OD | 1.11 in |
| Bend Radius [Max] | 9.8 in |
| Hose I.D. | 5/8 in |
| Cover Material | Neoprene Rubber |
| Weight | 1.0 LB |
| EAN or UPC | 37256228254 |

