| Cover Material | Neoprene Rubber |
| Pressure [Max] | 6020 psi |
| Color | Black |
| Hose OD | 0.96 in |
| Hose Length | 200 ft |
| Bend Radius [Max] | 9 in |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Burst Pressure [Min] | 24080 psi |
| Hose I.D. | 1/2 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256228469 |

