| Bend Radius [Max] | 7.1 in |
| Working Pressure [Max] | 6,455 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Color | Black |
| Hose Length | 200 ft |
| Hose I.D. | 3/8 in |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Burst Pressure [Min] | 25820 psi |
| Hose OD | 0.84 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256228339 |

