| Color | Black |
| Cover Material | Neoprene Rubber |
| Hose OD | 2.11 in |
| Working Pressure [Max] | 4,205 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Burst Pressure [Min] | 16800 psi |
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Bend Radius [Max] | 22 in |
| Hose I.D. | 1-1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256147142 |

