| Hose Reinforcement | Spiral (4) Steel Wire |
| Burst Pressure [Min] | 20320 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Working Pressure [Max] | 5,080 psi |
| Cover Material | Neoprene Rubber |
| Bend Radius [Max] | 17.9 in |
| Hose Length | 200 ft |
| Hose OD | 1.79 in |
| Hose I.D. | 1-1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256147135 |

