| Hose Length | 200 ft |
| Color | Black |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Bend Radius [Max] | 11 in |
| Burst Pressure [Min] | 24000 psi |
| Hose OD | 1.27 in |
| Cover Material | Neoprene Rubber |
| Pressure [Max] | 6090 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose I.D. | 3/4 in |
| Weight | 2.2 LB |
| EAN or UPC | 37256149153 |

