- JIC Male Rigid Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 3/4 |
| Compatible Hose | AR12, GR12 |
| Hose Cut-Off Factor | 1.17 in |
| Hex Size | 13/16 in |
| Fitting Type | JIC Male Rigid |
| Thread Pitch | N/A |
| Material | Steel |
| Rigid/Swivel | Rigid |
| Series | Ultra-Crimp™ |
| Threads per Inch | 16 |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1/2 in |
| Overall Length | 2.41 in |
| Tube O.D. | 1/2 in |
| Weight | 0.254 LB |
| EAN or UPC | 37256369759 |

