features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Ultra-Crimp™ |
| Hose I.D. | 1 1/2 in |
| Fitting Type | Elbow, 90° |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Origin | Hose to Split Flange Ftg |
| Material | Steel |
| Flange Thickness | N/A |
| Overall Length | 6.77 in |
| Hose Cut-Off Factor | 4.45 in |
| Flange Type | Code 62 |
| Weight | 4.476 LB |
| EAN or UPC | 37256368783 |

