- 3.937 in Cross Section Width
- 0.375 in Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Reinforcement | Steel |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Inch/Metric | Inch |
| Outside Length | 1200 in |
| Oil Resistance | Yes |
| Color | White |
| Pitch | 0.375 in |
| No. of Ribs | 1 |
| Weight | 0.002 LB |

